Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
BluBird

Model # :WBB3232995

MPN #: RPBSDAL38

BluBird® Brass Part 3/8" Female NPT x 1/2" Male NPT

Product Description
This Brass Swivel for XL Dual Arm Reel is engineered to enhance the functionality and efficiency of your hose reel system. Constructed from premium brass, this swivel fitting enables smooth 360-degree rotation, effectively preventing kinks and tangles in the hose. This design ensures consistent and unrestricted water flow, improving the overall performance of your XL dual arm reel.

Designed to handle high water pressure and resist corrosion, this brass swivel is perfect for both residential and commercial applications. Its robust construction withstands frequent use and harsh conditions, providing long-lasting reliability. The swivel fitting is easy to install, integrating seamlessly with existing setups to enhance your hose reel? efficiency. Whether for large-scale irrigation, extensive gardening, or heavy-duty industrial use, this swivel part delivers dependable performance and durability.

Upgrade your XL dual arm reel with this high-quality brass swivel for a smoother operation and a more efficient water system.

Features:
  • Smooth 360-Degree Rotation: Prevents kinks and tangles, ensuring uninterrupted water flow
  • Durable Brass Construction: Resists corrosion and withstands high water pressure
  • Leak-Proof Design: Ensures a secure connection to maintain consistent water flow
  • Versatile Compatibility: Ideal for XL dual arm reels, suitable for various applications
  • Easy Installation: Simple to integrate with existing hose reel systems


PRICE
$25.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberRPBSDAL38
TypeBrass Swivel
MaterialBrass
Package Quantity1
ColorBrown
BrandBluBird