Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3232898

MPN #: AVGHY12100

Avagard® Hybrid Polymer Air Hose Assembly, 1/2" ID x 100'L

Product Description
The Avagard® 1/2" x 100' Hybrid Air Hose emerges as a quintessential blend of innovation and engineering prowess, tailored for a vast spectrum of industrial applications ranging from automotive tasks to construction undertakings. Delving deep into the heart of automotive, construction, and industrial sectors, this pneumatic hose is designed to resonate with the specialized needs of these industries, whether it's removing lug nuts, operating nail guns, or simply inflating tires.

Redefining the dynamics of traditional air hoses, Avagard®'s creation is crafted from a harmonious blend of rubber and PVC polymers, hybrid polymer resists kinking and tangling under pressure and provides high flow for your project. culminating in a hybrid hose that champions both durability and flexibility. This unique composition ensures that the hose remains resistant to ozone and UV damage, factors often responsible for reducing the lifespan of standard hoses. Its innate resistance to these elements ensures an enhanced service life, which, under optimal conditions, can span several years.

However, where the Avagard® 1/2" x 100' Hybrid Air Hose truly stands out is in its weight and flexibility. Tipping the scales at a whopping 40% lighter than conventional rubber hoses, it ensures ease of use without compromising on performance. Its high-visibility color not only acts as an added safety measure, but it also aids in preventing any potential tripping hazards in busy workspaces.

Functionality merges with durability as the hose boasts solid brass ends that resist corrosion and chemical-induced wear. These brass ends are complemented by a durable solid brass universal coupler, known for its crush-resistant properties. With a working pressure of 300 PSI and a burst pressure of 1200 PSI, it's evident that this hose is built to withstand rigorous conditions. Adding to its roster of features are the four-finger bend restrictors at each end, meticulously designed to extend the hose's life by preventing excessive bending.

Moreover, its unique hybrid construction ensures it remains untangled under pressure, thus ensuring optimal airflow. This feature, coupled with its flexibility in extreme temperature variations, makes the Avagard® Hybrid Air Hose a preferred choice for air drills, ratchet wrenches, automotive repair shops, industrial facilities, and a myriad of other applications.

Hybrid Air Hose encapsulates a perfect blend of durability, flexibility, and innovation. For professionals and enthusiasts alike, this hose remains an unrivaled pneumatic tool, setting a new benchmark in the realm of air hoses.

Features:
  • 1 year warranty
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 2 x 1/2" Male NPT with 3/8" Reducer
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -10° F to +130° F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$98.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Hose Inside Diameter1/2 in

Product Details

MaterialHybrid Polymer
ColorYellow
Manufacturers Part NumberAVGHY12100
PSI300 psi
BrandAvagard