BluBird® Poly Air Hose Assembly, 3/8" ID x 50'L
Write a Review
|
Questions & Answers (0)
Product Description
Built for performance and durability, the BluBird® Poly Air Hose 3/8" x 50' is a premium choice for professionals and industrial users alike. Crafted from high-quality polyurethane, it remains ultra-lightweight without sacrificing strength. With an impressive working pressure of 300 PSI and a 4:1 safety factor, this hose is ideal for pneumatic tools, compressors, and shop environments.
Reinforced with high-strength woven polyester braiding, the hose resists wear and tear while offering excellent flexibility across extreme temperatures-from -40°F to +165°F. Whether you're working in freezing cold or under intense heat, the hose maintains its pliability and resists cracking, kinking, and deformation.
This model comes equipped with Fast Fix field-repairable fittings and a quick connect coupler-making on-the-go maintenance fast and hassle-free. The solid brass fittings provide long-term corrosion resistance and a leak-free connection every time. A built-in bend restrictor ensures reduced strain at the coupling point for better control and longer hose life.
From garage to jobsite, the BluBird® Poly Air Hose performs day after day with unmatched reliability. With its abrasion-resistant exterior, ozone resistance, and kink-proof design, it stands up to rugged use in any industry. Backed by a 2-year warranty, it's a smart investment for anyone serious about air power.
Reinforced with high-strength woven polyester braiding, the hose resists wear and tear while offering excellent flexibility across extreme temperatures-from -40°F to +165°F. Whether you're working in freezing cold or under intense heat, the hose maintains its pliability and resists cracking, kinking, and deformation.
This model comes equipped with Fast Fix field-repairable fittings and a quick connect coupler-making on-the-go maintenance fast and hassle-free. The solid brass fittings provide long-term corrosion resistance and a leak-free connection every time. A built-in bend restrictor ensures reduced strain at the coupling point for better control and longer hose life.
From garage to jobsite, the BluBird® Poly Air Hose performs day after day with unmatched reliability. With its abrasion-resistant exterior, ozone resistance, and kink-proof design, it stands up to rugged use in any industry. Backed by a 2-year warranty, it's a smart investment for anyone serious about air power.
PRICE
$60.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | Polyurethane |
| Color | Blue |
| Manufacturers Part Number | BBPU3850 |
| PSI | 300 psi |
| Brand | BluBird |