BluBird® Swivel Mount 180° DA Medium
Write a Review
|
Questions & Answers (0)
Product Description
The BluBird® Swivel Mount 180° Dual Arm Medium is designed to provide effortless movement, enhanced durability, and secure positioning for hose reels. Whether for commercial, industrial, or residential use, this heavy-duty mounting bracket allows hose reels to swivel 180°, ensuring easy access and smooth operation. Its universal compatibility ensures it can be used with a variety of hose reel models, making it a versatile solution for optimal hose management.
Engineered for strength and longevity, the mount is constructed from powder-coated carbon steel, providing exceptional resistance to rust, corrosion, and environmental damage. The dual-bearing system ensures smooth and consistent swivel action under load, while the integrated safety locking mechanism keeps the reel firmly in place when needed. Rigorously tested under extreme conditions, it has survived a 100-hour salt spray test, structural integrity load tests, and thermal cycling between -40°F and 150°F, ensuring long-term reliability in any setting.
For added security and stability, the locking mechanism has been tested for 500 engagements under load, preventing unwanted movement and improving operational safety. The space-saving design allows for close-to-wall installation, maximizing efficiency without sacrificing accessibility. Its vibration resistance and overload capacity (tested up to 2x rated weight for 1 minute) further enhance its durability, making it the ideal choice for demanding work environments.
Whether you're working in a garage, workshop, industrial facility, or outdoor space, the BluBird® Swivel Mount 180° ensures smooth movement, secure installation, and long-lasting performance. With its heavy-duty construction, easy installation, and superior durability, this mount provides the ultimate solution for hose reel flexibility and reliability.
Engineered for strength and longevity, the mount is constructed from powder-coated carbon steel, providing exceptional resistance to rust, corrosion, and environmental damage. The dual-bearing system ensures smooth and consistent swivel action under load, while the integrated safety locking mechanism keeps the reel firmly in place when needed. Rigorously tested under extreme conditions, it has survived a 100-hour salt spray test, structural integrity load tests, and thermal cycling between -40°F and 150°F, ensuring long-term reliability in any setting.
For added security and stability, the locking mechanism has been tested for 500 engagements under load, preventing unwanted movement and improving operational safety. The space-saving design allows for close-to-wall installation, maximizing efficiency without sacrificing accessibility. Its vibration resistance and overload capacity (tested up to 2x rated weight for 1 minute) further enhance its durability, making it the ideal choice for demanding work environments.
Whether you're working in a garage, workshop, industrial facility, or outdoor space, the BluBird® Swivel Mount 180° ensures smooth movement, secure installation, and long-lasting performance. With its heavy-duty construction, easy installation, and superior durability, this mount provides the ultimate solution for hose reel flexibility and reliability.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | HRSDA180 |
| Type | Swivel Mount |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Brand | BluBird |