BluBird® Rubber Air Hose, 3/8" ID x 500'L
Write a Review
|
Questions & Answers (0)
Product Description
The BluBird® 3/8" Bulk Air Hose offers unmatched quality and durability. Crafted from 100% rubber with a 40% weight reduction compared to standard hoses. With a high-strength polyester woven reinforcement, it handles up to 300 PSI. It remains flexible from -50°F to +190°F, is ozone and abrasion resistant, and comes with a 10-Year Warranty, making it the ultimate choice for demanding industrial applications.
PRICE
$389.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 500 |
| Hose Inside Diameter | 3/8 in |
Product Details
| Material | Rubber |
| Color | Blue |
| Manufacturers Part Number | BB38500 |
| PSI | 300 psi |
| Brand | BluBird |