Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OilShield

Model # :WIB3232960

MPN #: OS38300

OilShield® Rubber Air Hose Bulk, 3/8" ID x 300'L

Product Description
Industry leading 3-Year Warranty. Oilshield® is the best SHOP hose on the market today, it is RMA Class A oil resistant rated rubber hose with a Nitrile core and Nitrile cover, the best oil resistance rating possible. Oil-Shield unlike other heavy and stiff rubber air hoses is 30% lighter than traditionally made rubber hoses, more flexible & stronger. It is the perfect shop hose where hoses come in contact with oil, diesel fuel, gas, cleaning agents and anything else found in shops including welding spatter and grinding sparks.

What sets the Oilshield® air hose apart is its remarkable oil resistance. It boasts an RMA Class A oil-resistant inner core and outer cover, offering the highest level of oil resistance possible. This makes it the ideal choice for professionals in automotive repair shops and industrial environments, where hoses regularly come into contact with oils, diesel fuel, gas, cleaning agents, and more. Moreover, it remains steadfast even in the presence of welding spatter and grinding sparks, ensuring both longevity and safety in high-intensity work settings.

One of the standout features of the Oilshield® hose is its weight-to-strength ratio. Unlike traditional heavy and rigid rubber hoses, this hose is 30% lighter, providing exceptional flexibility and ease of handling. Bid farewell to cumbersome hoses that slow you down; the Oilshield® hose offers enhanced maneuverability and efficiency in every task.

Safety is paramount in industrial settings, and the Oilshield® hose excels in this regard. Its ability to resist welding spatters and grinding sparks ensures that it maintains structural integrity even in potentially hazardous conditions. This feature is indispensable for professionals who prioritize safety on the job.

Furthermore, this hose is equipped with Solid Brass fittings, renowned for their superior performance compared to aircraft aluminum. These fittings guarantee secure and dependable connections, contributing to the overall longevity and efficiency of the hose. With these fittings, you can trust that your pneumatic tools will operate smoothly and without interruptions.

In summary, the Oilshield® 3/8" x 300' Bulk Rubber Air Hose is a game-changer in the world of pneumatic hoses. Its industry-leading warranty, unparalleled oil resistance, lightweight design, and resilience to welding spatters and sparks make it the top choice for tasks such as removing lug nuts, using nail guns, and inflating tires. Whether you're working in an automotive repair shop or an industrial setting, rely on the Oilshield® hose to deliver exceptional performance, durability, and safety in every job. It sets the standard for pneumatic hoses, ensuring you get the job done efficiently and effectively.

Features:
  • 100% rubber construction
  • 300 PSI working pressure
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 3/8" Male-NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -30°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$409.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length300
Hose Inside Diameter3/8 in

Product Details

MaterialNitrile Rubber
ColorYellow
Manufacturers Part NumberOS38300
PSI300 psi
BrandOilShield