BluBird® Rubber Air Hose Fast fix Edition, 1/4" ID x 100'L
Write a Review
|
Questions & Answers (0)
Product Description
The BluBird® Fast Fix hose is a combination of the BluBird® Hose and Fast Fix field repairable fittings. The BluBird® hose is the lightest, strongest most flexible 100% rubber air hose ever made and the Fast Fix field repairable fittings make it easy and fast to repair a hose in minutes, restoring the hose to it‚Äôs original 300psi working pressure,1200psi burst rating. The Fast Fix fittings are 100% brass for strength and durability.
PRICE
$66.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 |
| Hose Inside Diameter | 1/4 in |
Product Details
| Material | EPDM Rubber |
| Color | Blue |
| Manufacturers Part Number | BB14100-FX |
| PSI | 300 psi |
| Brand | BluBird |