Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232973

MPN #: BB12300

BluBird® Bulk Air Hose, 1/2" ID x 300'L

Product Description
In the dynamic realm of pneumatic hoses, where performance meets resilience, BluBird® stands out with its 1/2" x 300' Bulk Rubber Air Hose. Tailored explicitly for the diverse demands of the automotive, construction, and industrial sectors, this hose has been meticulously crafted to ensure efficiency and durability, making it an indispensable tool for professionals undertaking tasks like removing lug nuts, using nail guns, or inflating tires.

BluBird®'s commitment to delivering unmatched quality is evident in this air hose, which is backed by an impressive 10-year limited warranty. Such confidence emanates from its exceptional construction and design, which promises prolonged service and minimal maintenance. Made entirely of rubber, the hose boasts a substantial 40% weight reduction when pitted against its standard rubber hose counterparts. This weight advantage not only ensures ease of handling and movement but also optimizes the operational efficiency, especially in rigorous environments.

Moving beyond the typical, the BluBird® hose is further amplified by the high-strength polyester woven reinforcement, which allows it to capably handle pressures up to 300 PSI, ensuring that it remains steadfast under the most demanding conditions.

However, durability doesn't compromise versatility. Recognizing the varied conditions that this hose could be exposed to, BluBird® has engineered it for unparalleled flexibility, retaining its form and function in temperature extremes from a frosty -50° F to +190° F. Beyond this, the hose has been specially treated to be both ozone and abrasion-resistant, which not only enhances its longevity but also ensures it remains unscathed even in challenging environments.

In essence, the BluBird® 1/2" x 300' Bulk Rubber Air Hose is a testament to innovation, functionality, and top-tier performance. For professionals who demand nothing but the best, this air hose emerges as a premier choice, ensuring reliability, endurance, and unmatched operational efficiency in every task.

Features:
  • 4:1 Safety factor
  • 4 finger grip bend restrictor for better use & easier control over the hose


PRICE
$415.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length300
Hose Inside Diameter1/2 in

Product Details

MaterialEPDM Rubber
ColorBlue
Manufacturers Part NumberBB12300
PSI300 psi
BrandBluBird