Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3178856

MPN #: BB1425

BluBird® Rubber Air Hose Assembly, 1/4" ID x 25'L

Product Description
In industries as demanding as automotive, construction, and industrial sectors, the significance of efficient tools cannot be overstated. Pneumatic hoses and air hoses, in particular, play an instrumental role when you're faced with tasks like removing lug nuts, employing a nail gun, or simply inflating a tire. Understanding these challenges, BluBird® has masterfully designed an Air Hose that stands out in a saturated market, seamlessly blending quality with functionality.

The BluBird® Air Hose is the epitome of design excellence in the realm of pneumatic hoses. Expertly constructed from 100% rubber, this air hose promises not just durability but also a performance that sets it apart. The inherent strength of its rubber construction is amplified by the fact that this hose is astoundingly 40% lighter than its conventional rubber counterparts. This weight difference, though seemingly trivial, can be a game-changer, especially in rigorous automotive and construction environments where the ease of use can drastically affect productivity.

One of the primary concerns for professionals relying on pneumatic hoses is the working pressure, especially when applications demand high-pressure outputs. BluBird® addresses this head-on, ensuring its Air Hose is fortified with a high-strength polyester woven reinforcement. This makes it capable of enduring a commendable 300 PSI working pressure, making it an invaluable asset whether you're on a construction site using nail guns or in an automotive workshop removing lug nuts.

But the BluBird® Air Hose's prowess doesn't stop there. Recognizing the diverse environments of the automotive, construction, and industrial sectors, BluBird® has ensured this air hose remains versatile. It showcases an impressive temperature adaptability, being flexible in extreme temperatures, ranging from -50°F to +190°F. Its resilience to these varying conditions, combined with its ozone and abrasion-resistant features, signifies its readiness to tackle real-world challenges head-on.

Beyond its superior build quality, what truly accentuates the BluBird® Air Hose's credibility is its commitment to quality materials, evident in its solid brass fittings. While many might opt for materials like aircraft aluminum, BluBird® understands the paramount importance of corrosion resistance, a trait inherent in brass. This commitment to quality ensures longevity, optimal performance, and peace of mind for its users.

Concluding, in a market inundated with pneumatic hoses, BluBird's® Air Hose emerges as a leader, setting benchmarks in quality, performance, and durability. With an industry-leading 10-Year Warranty backing it, it's not just a product; it's a promise. For those immersed in the automotive, construction, or industrial landscapes, the message is unequivocal: for unparalleled pneumatic excellence, it's BluBird® or nothing.

Features:
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 1/4" Male-NPT
  • Solid Brass fittings are corrosion resistant
  • 4 finger grip bend restrictor for better use
  • Flexibility from -50°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$20.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
Weight2 lbs
Hose Inside Diameter1/4 in

Product Details

MaterialEPDM Rubber
DescriptionRubber Air Hose Assembly
ColorBlue
Manufacturers Part NumberBB1425
PSI300 psi
BrandBluBird