Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3232959

MPN #: BB38300

BluBird® Rubber Air Hose Bulk, 3/8" ID x 300'L

Product Description
In today's fast-paced industries, from automotive to construction and the broader industrial sector, efficiency and reliability are more than just catchwords; they are the backbone of every successful operation. When tasks such as removing lug nuts, operating nail guns, or inflating tires are routine, the tools used must not just perform but excel. Recognizing this demand, BluBird® brings forth its 3/8" x 300' Bulk Rubber Air Hose, a pneumatic hose that stands as a paragon of durability and top-notch quality in its category.

Boasting an industry-leading 10-Year Warranty, the BluBird® Bulk Air Hose encapsulates what every professional seeks: an assurance of superior performance and longevity. Made from pure, unadulterated rubber, this air hose demonstrates a remarkable feat in engineering, weighing 40% less than your average rubber air hoses. The reduced weight doesn't compromise its function but instead enhances maneuverability and ease of use, ensuring that your workflow remains uninterrupted and efficient.

Diving into its design details, one finds reinforced with high-strength polyester, enabling it to comfortably handle pressures of up to 300 PSI. Such resilience ensures that regardless of whether you're working in sweltering heat or in the biting cold, the hose maintains its flexibility, ranging from an impressive -50°F to +190°F.

Furthermore, the BluBird® Bulk Air Hose doesn't merely stop at being flexible. Its construction ensures that it remains resistant to the harmful effects of ozone and everyday wear and tear, making it abrasion-resistant. Such features not only extend the hose's life but also ensure a consistent performance, free from unnecessary maintenance or replacements.

In conclusion, the BluBird® 3/8" x 300' Bulk Rubber Air Hose isn't just a tool but a testament to innovation, dedication, and the pursuit of excellence. When industries demand performance, BluBird®'s pneumatic hose delivers, making it the go-to choice for professionals who refuse to compromise on quality.

Features:
  • 100% rubber construction
  • 4:1 Safety factor
  • Kink Resistant


PRICE
$349.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length300
Hose Inside Diameter3/8 in

Product Details

MaterialEPDM Rubber
ColorBlue
Manufacturers Part NumberBB38300
PSI300 psi
BrandBluBird