Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3233003

MPN #: BB3810

BluBird® Rubber Air Hose Assembly, 3/8" ID x 10'L

Product Description
Discover the unparalleled potential of BluBird® Industries' 3/8" Air Hose - the ultimate short, extender 100% rubber hose designed to excel in automotive, construction, and industrial applications. With a focus on efficiency and durability, this hose is a must-have for professionals seeking top-tier pneumatic solutions.

BluBird®'s commitment to quality shines through its 3/8" Air Hose, a fusion of performance and innovation in a compact package. Crafted from premium rubber, this hose offers a 40% weight reduction compared to standard hoses, ensuring effortless maneuverability and task completion. Whether you're deploying nail guns or inflating tires, this hose streamlines operations with unparalleled ease.

Bolstered by high-strength polyester woven reinforcement, BluBird®'s 3/8" Air Hose can handle a robust 300 PSI working pressure, elevating its performance in demanding scenarios. From lug nut removal in automotive workshops to critical construction tasks, this hose delivers precision and reliability in every use.

Innovative design extends to the fittings, with solid brass fittings ensuring corrosion resistance and durability, distinguishing this hose from the competition. The hose's resilience extends across diverse temperatures, ranging from -50°F to +190°F, while its ozone and abrasion-resistant properties guarantee longevity and performance in any environment.

With an industry-leading 10-Year Warranty, BluBird®'s 3/8" Air Hose reflects the brand's unwavering commitment to quality and reliability. When seeking an air hose that exceeds expectations, BluBird® is the name that professionals in automotive, construction, and industrial sectors trust. Elevate your performance with BluBird®'s Air Hose - where excellence meets innovation.

Features:
  • 4:1 Safety factor
  • 3/8" Male-NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Kink Resistant


PRICE
$31.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Hose Inside Diameter3/8 in

Product Details

MaterialEPDM Rubber
ColorBlue
Manufacturers Part NumberBB3810
PSI300 psi
BrandBluBird