Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3233245

MPN #: BBRHD3875

BluBird® Rubber Air Hose Reel, Heavy Duty with 3/8" x 75'L Hose, 300 PSI

Product Description
Blubird® air hose reel is an ultimate combination of corrosion resistant powder coated steel, single adjustable guide arm, L-Shaped base with groove reinforcement ensuring a stable support along with world best Air hose by BluBird®. This Hose Reel utilizes a fully enclosed multi-position 12-point ratchet spring system to lock hose at designed shorter and longer length. Brass swivel joints hose inlet connection protecting against leaks while reel stopper and 4 non snag rollers reduce hose abrasion. This hose reel can be mounted on floor, wall, ceiling etc, perfect for automotive and DIY users.

In today's fast-paced industrial landscape, the need for durable, reliable, and efficient equipment is paramount. Recognizing this, BluBird® introduces its 3/8" x 75' Rubber Air Hose Heavy Duty Single Arm Reel, tailor-made for professionals across automotive, construction, and various industrial domains.

At the heart of this pneumatic hose reel is its durable construction. Made with 18-gauge powder-coated heavy-duty steel, the reel promises robustness that's built to withstand the rigors of daily use. The corrosion-resistant solid brass fittings add another layer of protection, ensuring longevity and consistent performance. Designed with meticulous precision, BluBird's® reel showcases a single adjustable guide arm and an L-Shaped base enriched with groove reinforcement. This architecture provides unwavering stability and solid support for the world-class air hose it houses.

One of the standout features of this hose reel is its specialized internal system. This innovative design reduces spring vibration, ensures quieter operations, and crucially extends the life of the spring. With versatility in mind, BluBird® has designed the reel to be mountable on various surfaces. Whether it's the wall of a garage, the ceiling of a workshop, the floor of an industrial site, or even on mobile platforms like trucks and trailers, this reel fits in seamlessly.

The accompanying air hose by BluBird® is a testament to engineering excellence. Not only is it 40% lighter than standard rubber hoses, ensuring ease of use, but it also operates optimally at a working pressure of 300 PSI. The solid brass fittings further underline its quality and durability. For those seeking assurance on safety, the 4:1 safety factor of this hose sets all concerns to rest. The inclusion of a 4-finger grip bend restrictor augments usability, ensuring users have greater control and maneuverability.

Weather fluctuations can often impede operations, but with the BluBird® hose reel, consistent performance is a given. The hose remains exceptionally flexible in extreme cold, as low as -50°F, and can endure heat up to +190°F.

Features:
  • 2-Year unmatched warranty on reel
  • 10-Year Unmatched warranty on hose
  • Made from 100% Rubber
  • High strength polyester woven braided reinforcement
  • 3/8" Male-NPT
  • Ozone resistant, abrasion resistant, kink resistant


PRICE
$335.95

1
1
Expected on or around 09/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter3/8 in
Hose/Cord Length75 ft
Reel Hose Length Capacity75 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
Max Temperature190 °F
For Use WithAir
Temperature Range-50 to 190 °F
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberBBRHD3875
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialRubber
BrandBluBird