Patriot Pro Heavy Duty Retractable Rubber Air Hose Reel with 1/2" x 50'L Hose, 300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Introducing the BluBird® 1/2" X 50' Patriot Pro Rubber Air Hose Reel (PPRHD1250), a top-tier air hose reel engineered for excellence in supplying compressed air to pneumatic tools and inflation accessories. Backed by an industry-leading 3-year warranty, this pro-grade hose reel is designed for durability, flexibility, and performance.
Crafted from abrasion, weather, and ozone-resistant EPDM rubber, the BluBird® Patriot Pro exceeds RMA 4:1 safety factor standards and boasts Class 'C' oil resistance. Its robust construction ensures reliability in various demanding environments, making it an ideal choice for professionals. The reel features a bend-restrictor sleeve to prevent damage near the ends, enhancing its lifespan and efficiency.
Crafted from abrasion, weather, and ozone-resistant EPDM rubber, the BluBird® Patriot Pro exceeds RMA 4:1 safety factor standards and boasts Class 'C' oil resistance. Its robust construction ensures reliability in various demanding environments, making it an ideal choice for professionals. The reel features a bend-restrictor sleeve to prevent damage near the ends, enhancing its lifespan and efficiency.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 1/2 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Open or Enclosed Chassis | Open |
| Color | Red |
| Max Temperature | 190 °F |
| For Use With | Air |
| Temperature Range | -30 to 190 °F |
| Style | Open Chassis |
| Drive/Return Type | Spring Return |
| Material | Steel |
| Manufacturers Part Number | PPRHD1250 |
| Cable/Cord/Hose Included | Yes |
| PSI | 300 psi |
| Hose Material | Rubber |
| Brand | Patriot Pro |