Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3178716

MPN #: BBRDA3850

BluBird® Dual Arm Spring Return Air Hose Reel, 300 PSI, 3/8" ID x 50'L

Product Description
In an ever-evolving industrial world where efficiency, durability, and precision are key, the BluBird® 3/8" x 50' Rubber Air Hose Dual Arm Reel emerges as a preferred choice for professionals in the automotive, construction, and industrial sectors. This product's unmatched design and functionality address the specific needs of tasks like removing lug nuts, using nail guns, or inflating tires, underscoring its versatility and applicability.

Imagine a tool that seamlessly combines the resilience of corrosion-resistant powder-coated heavy-duty steel with the flexibility of a world-class BluBird® Air hose. This dual arm air hose reel offers just that. Its design incorporates a single adjustable guide arm and an L-Shaped base fortified with groove reinforcement. This combination ensures unwavering stability and support, making it a prime choice for demanding commercial and industrial environments.

One of the standout innovations in this product is its fully enclosed multi-position 12-point ratchet spring system. This system allows users to conveniently lock the hose at both shorter and longer lengths, providing adaptability based on the task at hand. The brass swivel joints at the hose inlet have been meticulously designed to mitigate any leakage, ensuring a consistent and uninterrupted air supply. Additionally, with the integration of a reel stopper and 4 non-snag rollers, the hose is shielded from undue abrasion, extending its lifespan and ensuring long-term reliability.

Installation is a breeze with the BluBird® reel, as it boasts versatility in mounting, suitable for floors, walls, ceilings, and other surfaces. This adaptability ensures that whether you're working in a bustling automotive workshop or a dynamic construction site, this hose reel can be positioned for optimal accessibility and convenience.

Highlighting its durability and commitment to excellence, the BluBird® 3/8" x 50' Rubber Air Hose Reel comes with a 2-Year unmatched warranty on the reel and a stellar 10-Year warranty on the hose. Professionals will appreciate the hose's lightweight design, being 40% lighter than standard rubber hoses, which ensures ease of operation. The robust 300 PSI working pressure combined with solid brass fittings assures users of its capability to handle even the most challenging applications. The 4:1 safety factor and the 4 finger grip bend restrictor further enhance user safety and control, ensuring a smooth operation experience.

Ensuring that it stands resilient against external factors, this hose reel boasts remarkable weather resistance. Whether faced with freezing temperatures of -50°F or the blistering heat up to +190°F, it remains impressively flexible and functional. The inclusion of 2 x 3/8" Male NPT is a thoughtful addition, making it ready for immediate use.

In summation, the BluBird® 3/8" x 50' Rubber Air Hose Dual Arm Reel is not just a tool-it's a testament to superior engineering, meticulous design, and unwavering commitment to quality. For those who settle for nothing but the best, this pneumatic hose reel is the definitive choice.

Features:
  • 3' Lead-In Hose
  • 18 gauge powder coated heavy duty steel construction
  • Dual arm offer stability on fixed or moving surfaces like trailers, production lines
  • Corrosion resistant Solid Brass fittings
  • 12 point ratchet system which helps lock out the hose at shorter lengths
  • High strength polyester woven braided reinforcement
  • 3/8" Male-NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -50°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$365.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2
Width5-1/2 in
Height16-1/4 in
Weight40.4 lbs
Hose Inside Diameter3/8 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
Max Temperature190 °F
For Use WithAir, Water
Temperature Range-50 to 190 °F
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberBBRDA3850
Inlet3/8
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialEPDM Rubber
BrandBluBird

Warranty

Warranty2 yr