BluBird® Rubber Air Hose Whip/Snubber, 1/2" ID x 5'L
Write a Review
|
Questions & Answers (0)
Product Description
The 1/2 inch BluBird® Snubber hose is the perfect accessory for your work area. It helps keep the supply hose on the ground and helps prevent a tripping hazard in work area. The BluBird® Snubber hose is made from the same technology of BluBird® hose. It has all the features of the BluBird® hose. Put one of the BluBird® snubber hoses on each tool and make changing out tools quicker and easier as well as keeping your work area safer.
PRICE
$20.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Hose Inside Diameter | 1/2 in |
Product Details
| Material | Rubber |
| Color | Blue |
| Manufacturers Part Number | BBSR1205 |
| PSI | 300 psi |
| Brand | BluBird |