Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3233027

MPN #: BBSR3805

BluBird® Rubber Air Hose Whip/Snubber, 3/8" ID x 5'L

Product Description
Within the automotive, construction, and industrial sectors, the demand for high-quality Pneumatic Hoses and Air Hoses is paramount. From tasks as intricate as removing lug nuts or as demanding as using a nail gun, to the basic necessity of inflating a tire, the efficiency of the task at hand is often dictated by the reliability of the Air Hose in use. Recognizing this intrinsic need, BluBird® brings forth its state-of-the-art Snubber hose, tailored to meet the rigorous demands of modern-day workspaces.

Proudly bearing a 90-day material and workmanship warranty, the BluBird® Snubber hose stands as a testament to the brand's commitment to excellence. Designed to enhance the safety and functionality of your work area, this Air Hose ensures the supply hose firmly stays on the ground, effectively eliminating potential tripping hazards-a feature that underscores its importance in fast-paced environments.

But beyond its safety features, the Snubber hose from BluBird® is a marvel of engineering. Crafted using 100% rubber, it promises durability while offering optimal flexibility, making it an indispensable tool in any work setting. The inclusion of solid brass fittings, renowned for their unparalleled corrosion resistance, further bolsters the hose's longevity, ensuring it remains a stalwart companion in your endeavors.

However, what truly sets this Pneumatic Hose apart is its ingenious 360° ball swivel feature. Engineered to dramatically reduce the age-old issues of hose twisting and kinking, this feature ensures uninterrupted airflow, facilitating smoother operations across applications. Nestled within its robust exterior is the high-strength polyester woven braided reinforcement, ensuring that the hose can weather the challenges of high-pressure scenarios typical of automotive, construction, and industrial operations.

The BluBird® Snubber hose isn't just a product; it's a revolution in hose technology. By simply integrating one onto each of your tools, you'll experience a drastic reduction in tool change-out times, fostering efficiency while simultaneously bolstering safety standards within your workspace.

In summation, for those in the automotive, construction, and industrial spheres seeking a Pneumatic Hose that seamlessly marries robustness with innovation, the BluBird® Snubber hose emerges as the unequivocal choice. It is not just an Air Hose; it's a commitment to safety, efficiency, and unparalleled performance.

Features:
  • 300 PSI working pressure
  • 4:1 Safety factor
  • 1/4" Male NPT & 1/4" Female NPT revolving fittings
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -50° F to +190° F
  • Ozone resistant
  • Abrasion resistant


PRICE
$31.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Hose Inside Diameter3/8 in

Product Details

MaterialRubber
ColorBlue
Manufacturers Part NumberBBSR3805
PSI300 psi
BrandBluBird