Blue Diamond Roasted Salted Almonds, 1.5 oz, 12 Count
Write a Review
|
Questions & Answers (0)
Product Description
Sensible snacking is important to leading a happy, healthy life, and it is important to ensure your coworkers have healthy options on hand to satisfy there cravings at work. Fill your office vending machines, and the break room, with Blue Diamond Roasted Salted Almonds. A great alternative to chips, pretzels, and cookies, your coworkers will thank you when they reach for a pack of Almonds over the alternative. Plus, with twelve individual pouches, this box of Blue Diamond Almonds is a great bulk item to stock up with.
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.5 oz. |
Product Details
| Type | Snacks |
| Kosher | Yes |
| Includes | (12) 1.5 oz Pouches |
| Flavor | Salted |
| Package Type | Box |
| Package Quantity | 12 |
| Description | Blue Diamond Roasted Salted Almond |
| Manufacturers Part Number | 220-00735 |
| Gluten Free | No |
| Brand | Blue Diamond |
Compliance & Certifications
| Certifications | Contains Nuts; Kosher Certified |