Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB240924

Global Industrial™ Recycling Tilt Truck With Steel Push Handle, 850 Lb. Capacity, Blue

Product Description
Ruggedly built for transporting and dumping bulk recycling. This recycling tilt truck is ideal for food service, retail and plant operations where bulk materials are collected.
The one-piece seamless molded polyethylene body won't dent, rust or chip and is leak-proof which makes cleaning easy. Recycle tilt truck features two 9" roller bearing rubber load wheels and two 4" rubber swivel casters ensure maneuverability. Convenient push handle with trash bag hooks provides secure handling. Includes a white We Recycle logo on both sides. 1/2 cubic yard/850 lb. capacity. Shipped unassembled. Body Measurements - 46-1/2"L X 31"W X 33"H. Overall Height 36".

Optional Lid is available to control odors and protect cargo.

PRICE
$455.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46-1/2 in
Width31 in
Height36 in
Weight Capacity850 lbs
Front Wheel Diameter9 in

Product Details

Assembly RequiredUnassembled
TypeRecycling Tilt Truck
ColorBlue
Wheel TypeMold-On Rubber
Capacity1/2 yd³
MaterialPlastic
Manufacturers Part Number240924
BrandGlobal Industrial