Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Polyurethane Tractor Stool With Seat Tilt - Blue w/ Chrome Base

Product Description
Interion® by Global Industrial Tractor Stool with Seat Tilt - Blue

The purposefully designed tractor style seat is uniquely contoured with ventilation holes to provide excellent ergonomic support. It was created to provide reduced worker fatigue when users need to sit for extended periods. The stool features a 16° forward locking seat tilt which can be used to adjust the sitting angle of the user. Creating this "perch" effect makes this a most versatile product for so many workplace applications. The self-skinning, molded polyurethane is durable and easy to clean, yet is softer and much more comfortable than typical polyurethane products on the market. It is both chemical and puncture resistant. These stools are robust solutions for users in any workplace environments, but ideal in medical, educational, laboratory and shop settings. The height of the seat can be adjusted between 21" and 29". Despite the small footprint, this Interion® Tractor stool can support up to 300 lbs. on an attractive chrome base, with chrome casters.

Features:
  • Seat Height: 21" to 29"
  • Seat Dimensions: 17" W x 14" D
  • Seat Thickness: 2-1/2"
  • Base: 26" W Chrome
  • Weight Capacity: 300 lbs
  • Made in the USA


PRICE
$199.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width17 in
Seat Depth14 in
Seat Height21 - 29 in
Min Seat Height21 in
Max Seat Height29 in
Base5-Star Base
Height Adjustability TypePneumatic

Product Details

Frame Color FamilyChrome
Tilt TypeCenter Tilt / Synchro Tilt
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberB2280967
BrandInterion by Global Industrial
TypeTractor Stool
ColorBlue
SeriesInterion
Mobile or StationaryMobile
Footrest IncludedNo
Seat Color FamilyBlue
Casters IncludedYes
Frame MaterialMetal
Back TypeBackless
Seat MaterialPolyurethane

Warranty

Warranty15 yr