x

Take 15% off your entire order!

Offer applied at checkout

Bud Bt-2740 Blue Transparent Nema 4x Box 9.45" L X 6.30" W X 3.54" H - Min Qty 3

Bud Bt-2740 Blue Transparent Nema 4x Box 9.45" L X 6.30" W X 3.54" H - Min Qty 3

Item #: WBB562014

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $24.50

Save $1.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • These transparent Polycarbonate molded enclosures meet NEMA 1, 2, 4, 4X, 12, and 13 specifications and are ideal for PCB enclosures, test equipment and other applications in the electrical and electronic industries. Available in a variety of sizes, these molded enclosures allow easy monitoring of displays, readouts and other devices.
  • Transparent blue polycarbonate design reduces the need to remove cover to verify NEMA protection.
  • Near complete transparency to blue, white, and near white displays.
  • Designed to IEC52/IP65 and NEMA 1, 2, 4, 4x, 12, and 13 specifications.
  • UL Listed to UL508-4x specifications (file# E194432)
  • Lap joint design combined with silicon gasket ensures protection against ingress of dust and splashing water.
  • Internal guide slots for mounting PCB assemblies vertically on some models.
  • Internal bosses allow mounting of PCBs horizontally or for connection of terminals etc, into threaded brass inserts.
  • Cover screws are M-4 stainless steel, non-magnetic and fasten into threaded brass inserts.
  • UV stabilized polycarbonate with UL94-HB flammability rating.

  • BRAND Bud Industries
  • COLOR FINISH Blue Transparent
  • MANUFACTURERS PART NUMBER BT-2740
  • WEIGHT LBS 1.38
  • CONSTRUCTION Polycarbonate
  • DIMENSION A 9.45
  • DIMENSION B 6.30
  • DIMENSION C 3.54
  • DIMENSION D 3.01
  • DIMENSION E 9.17
  • DIMENSION F 6.02
  • DIMENSION G 3.26
  • DIMENSION H 2.81
  • WEIGHT (Oz) 22.00
  • SERIES NEMA 4x
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Pn-1340-Dg Nema 4x - Pn Series Box 9.45" L X 6.30" W X 3.54" H Dark Gray - Min Qty 4

Item #: B562168

Not Yet Rated

Usually ships in 8 to 11 days

$17.25

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Bt-2740 Blue Transparent Nema 4x Box 9.45" L X 6.30" W X 3.54" H - Min Qty 3

Bud Bt-2740 Blue Transparent Nema 4x Box 9.45" L X 6.30" W X 3.54" H - Min Qty 3

Item #: WBB562014

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant