Bluegrass Living 18" Vented Natural Gas Fireplace Log Set, 45000 BTU, Birch Wood
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 20 in |
| Width | 14 in |
| Height | 11-1/2 in |
| Weight | 19 lbs |
Product Details
| Type | Vented Fireplace Log Set |
| Color | Birch Wood |
| Manufacturers Part Number | BVL18-2 |
| BTU | 45000 BTU |
| Brand | Bluegrass Living |
Compliance & Certifications
| Certifications | PFS |
Related Products
The Heartland Oak Vented Log Set by Duluth Forge recreates the look and feel of a real wood-burning hearth. This Vented Gas Log Set was molded from real wood providing a realistic appearance that incorporates charring, deep bark texture and split accents. The U- Burner chassis design provides multiple rows of flames which brings you the most realistic flame patterns. Like a real wood burning fireplace, the Heartland Oak requires a fully functional chimney with an open flue when in use. The glowing embers create the most illuminating beauty of a warm and classical ambiance.
The Stacked Red Oak Ventless Log Set by Duluth Forge features a traditional and classic style focusing on the look of Oak logs with charring to provide a realistic full log look. During the burn season and in the off season, the log set is an attractive accent to your room. It's been carefully hand crafted to give you the look and feel of a real wood-burning fire. 1 Unit operates off Liquid Propane. The Stacked Red Oak Log Set features 30,000 BTU Heats up to 1,100 sq. ft. and a Thermostatic Remote Control for customizable settings. It's the perfect log set for creating that great ...
With the Duluth Forge Berkshire Stack Oak, you can enjoy a set of quality Ventless Gas Logs. Get a realistic looking fireplace without the mess of chopping or hauling wood and add that warm elegant touch to your home. The intricate detailing on each of the highly detailed ceramic logs will bring your hearth to life. Our design team started with real logs to create a log set that gives the feel of a mature fire focusing on the bark and charring elements to provide an outstandingly detailed look to create a log set that looks as good without flames in the warmer months as it does when ...
This Vented Log Set by Hearth Sense recreates the look and feel of a real wood-burning hearth. This Vented Gas Log Set was molded from real wood providing a realistic appearance that incorporates deep bark texture and split accents. The U-Burner chassis design provides multiple rows of flames which brings you the most realistic flame patterns. Like a real wood burning fireplace, the log set requires a fully functional chimney with an open flue when in use. The glowing embers create the most illuminating beauty of a warm and classical ambiance. Provides 45,000 BTU's of heat Highly ...
With the Duluth Forge Berkshire Split Oak, you can enjoy a set of quality Vent Free Gas Logs. Get a realistic looking fireplace without the mess of chopping or hauling wood and add that warm elegant touch to your home. The intricate detailing on each of the highly detailed cement logs will bring your hearth to life. Our design team started with real logs to create a log set that gives the feel of a mature fire focusing on the bark, split and charring elements to provide an outstandingly detailed look to create a log set that looks as good without flames in the warmer months as it does ...