Bluegrass Living 18" Vented Natural Gas Fireplace Log Set, 45000 BTU, Rustic Oak
Write a Review
|
Questions & Answers (0)
Product Description
Bluegrass Living BVL18-3, Vented Indoor Gas Log Set Chassis: BGLVC18H-1 45,000 BTU Match Light, and Logs: BVLC18-3, 18in.
PRICE
$339.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 14 in |
| Height | 14-1/4 in |
| Weight | 28 lbs |
Product Details
| Type | Vented Fireplace Log Set |
| Color | Rustic Oak |
| Manufacturers Part Number | BVL18-3 |
| BTU | 45000 BTU |
| Brand | Bluegrass Living |
Compliance & Certifications
| Certifications | PFS |