Bluegrass Living 24" Vented Natural Gas Fireplace Log Set, 55000 BTU, Birch Wood
Write a Review
|
Questions & Answers (0)
Product Description
Bluegrass Living BVL24-2, Vented Indoor Gas Log Set Chassis: BGLVC24H-1 55,000 BTU Match Light, and Logs: BVLC24-2, 24in.
PRICE
$365.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 14 in |
| Height | 16 in |
| Weight | 30 lbs |
Product Details
| Type | Vented Fireplace Log Set |
| Color | Birch Wood |
| Manufacturers Part Number | BVL24-2 |
| BTU | 55000 BTU |
| Brand | Bluegrass Living |
Compliance & Certifications
| Certifications | PFS |