Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3128649

MPN #: P6000-EU13

Zurn® Trip Mechanism/Relief Valve For Urinal Diaphragm Flush Valve

Product Description
Manual Urinal Flush Valve Trip Mechanism P6000-EU13 is made of durable molded plastic and releases the pressure on the diaphragm to allow flushing. Zurn flush valve replacement parts and retrofit kits can be used to upgrade any diaphragm flush valve and are interchangeable with other standard flush valves.

Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed to fit diaphragm flush valves, Zurn's relief valve, or trip mechanism for urinals (Part no. P6000-EU13) is made of durable molded plastic. It works by releasing the pressure on the diaphragm to allow flushing. Zurn flush valve replacement parts and retrofit kits can be used to upgrade any diaphragm type flush valves. When you need a replacement part for repair or maintenance of a flush valve, trust Zurn for genuine, reliable parts.

Features:
  • Trip Mechanism for Urinal


PRICE
$10.25

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2-5/8 in
Weight0.1 lbs
Size2-5/8 x 1-7/16
Diameter1-7/16 in

Product Details

TypeRelief Valve
ColorBlack
For Use WithDiaphragm Kit
Country of OriginUnited States
MaterialPlastic
DescriptionTrip Mechanism/Relief Valve
Package Quantity1
Manufacturers Part NumberP6000-EU13
Product TypeRelief Valve
BrandZurn