- EcoTrap® is the cartridge that makes Waterless Co urinals work in conjunction with BlueSeal® sealing liquid
- The EcoTrap® fits all Waterless Co Inc. manufactured urinals, ceramic and High Performance Composite units
- The EcoTrap® is recyclable, long lasting and very inexpensive when compared with other trap inserts/cartridges
- Simple press fit
Waterless EcoTrap® Urinal Trap Insert, Case of 50
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$589.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 25 in |
| Height | 5 in |
| Weight | 17 lbs |
| Size | 25 x 25 |
| Diameter | 5-1/2 in |
Product Details
| Type | Urinal Trap Insert |
| Color | White |
| For Use With | Waterless Urinal Brand Only |
| Country of Origin | United States |
| Material | Polyethylene |
| Description | Urinal Trap Insert |
| Package Quantity | 50 |
| Manufacturers Part Number | 3001/50 |
| Product Type | Urinal Cartridge |
| Brand | Waterless |