Oatey 31187 Urinal Wax Ring - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Urinal wax ring has a urethane sponge to provide resiliency.
PRICE
$61.20 Sold in packages of 12 / $5.10 ea
5
5
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1 in |
| Size | Urinal |
| Diameter | 2 in |
Product Details
| Type | Less Flange |
| Package Quantity | 12 |
| Description | Urinal Wax Ring |
| Manufacturers Part Number | 31187 |
| For Use With | 1-1/2" or 2" Waste lines |
| Brand | Oatey |