Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :T9FB3178864

MPN #: BBRHD1250

BluBird® Heavy Duty Single Arm Spring Return Air Hose Reel, 300 PSI, 1/2" ID x 50'L

Product Description
In the realms of automotive, construction, and industrial settings, having a reliable, efficient, and durable hose reel system is paramount. The BluBird® 1/2" x 50' Rubber Air Hose Heavy Duty Single Arm Reel emerges as the quintessential solution, tailor-made for professionals who demand nothing short of excellence.

Crafted with meticulous attention to detail, this BluBird® air hose reel stands as a testament to superior engineering and design. At its core lies a 19-gauge powder-coated heavy-duty steel construction, ensuring it stands robust against the test of time and daily wear and tear. Its inherent resistance to corrosion, augmented by solid brass fittings, amplifies its longevity, guaranteeing a hassle-free experience throughout its lifespan.

Adaptability is another hallmark of this reel. With a versatile design that allows it to be mounted seamlessly on walls, ceilings, floors, trucks, and trailers, it promises flexibility tailored to the user's unique requirements. Its L-shaped base fortified with groove reinforcement ensures an unwavering support, making it a reliable partner in varied work environments.

One of the defining features of this reel is its fully enclosed multi-position 12-point ratchet spring system. Engineered to precision, it allows the hose to lock at both shorter and extended lengths, ensuring versatility and ease of use. The brass swivel joints further fortify the system, protecting against potential leaks. Additionally, the reel stopper, coupled with four non-snag rollers, minimizes hose abrasion, ensuring smooth operations and prolonged hose life.

The integrated specialized internal system plays a pivotal role in enhancing the user experience. By effectively reducing spring vibration, it ensures quieter operations, subsequently extending the spring's lifespan-a testament to BluBird's® commitment to user-centric design.

When it comes to the air hose itself, BluBird® leaves no stone unturned. With a design that's 40% lighter than standard rubber hoses, it promises ease of use without compromising on strength or durability. Boasting a 300 PSI working pressure and equipped with solid brass fittings, it's built for high-performance scenarios. Safety remains paramount, evident from its 4:1 safety factor. The hose also features a 4-finger grip bend restrictor, ensuring better handling and control, thereby elevating the user experience.

Ensuring peak performance regardless of external conditions, the hose remains flexible, even in extreme weather, ranging from chilling -50°F to a sweltering +190°F.

BluBird's® commitment to quality and customer satisfaction shines through with its unmatched 2-Year warranty on the reel and an impressive 10-Year warranty on the hose. Plus, the inclusion of 2 x 3/8" Male NPT ensures it's ready for immediate deployment right out of the box.

In essence, the BluBird® 1/2" x 50' Rubber Air Hose Heavy Duty Single Arm Reel is not just a pneumatic hose reel-it's a fusion of impeccable design, unparalleled durability, and efficiency, making it the ideal choice for industry professionals across the board.

Features:
  • 3' Lead-In Hose
  • 19 gauge powder coated steel construction
  • Corrosion resistant Solid Brass fittings
  • Mountable on wall, ceiling or floor, trucks and trailers
  • Specialised internal system reduces the spring vibration, enables quitter operations & extends the life of spring
  • High strength polyester woven braided reinforcement
  • 1/2" Male NPT
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -50°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2
Width5-1/2 in
Height16-1/4 in
Weight35.1 lbs
Hose Inside Diameter1/2 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeHose Reel
Open or Enclosed ChassisOpen
ColorBlue
Max Temperature190 °F
For Use WithAir, Water
Temperature Range-50 to 190 °F
StyleOpen Chassis
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberBBRHD1250
Inlet1/2
Cable/Cord/Hose IncludedYes
PSI300 psi
Hose MaterialEPDM Rubber
BrandBluBird

Warranty

Warranty2 yr