Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluShield

Model # :WBB3778058

MPN #: PWMR50

BluShield Steel Pressure Washer Manual Hose Reel with 50'L Hose, 4100 PSI

Product Description
Enhance your pressure washing setup with the Blu Shield Steel Pressure Washer 50' Manual Hose Reel. This heavy-duty manual hose reel is designed for use in various industries, including Automotive, Cleaning, and the Maintenance industry, and is suitable for a wide range of applications across Agriculture & Farms, School & Government Facilities, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards & Marinas, Residential & Commercial Buildings, Construction, Auto Dealerships, Decontamination & Sanitation, Power Wash Units, and Fire Station & Equipment Wash Down.

Features:
  • Constructed from heavy-duty commercial-grade steel, this hose reel offers exceptional durability and reliability, ensuring it can withstand the demands of professional use. The corrosion-resistant powder coating and solid steel construction provide longevity and protection against environmental factors
  • The Blu Shield Steel Pressure Washer Hose Reel is built to support pressures of up to 4100 PSI, making it suitable for high-pressure applications. Its all-weather performance ensures that it can be used in various conditions
  • The hose reel features a 90-degree elbow that protects the hose from kinks and bend damage, extending the life of your pressure washing hose. It can hold up to 100 feet of pressure washing hose (hose not included). The hand crank with a spring-loaded axle makes winding and unwinding the hose easy and efficient
  • To ensure leak-free operation, the reel comes with a solid brass swivel, providing a reliable connection between the hose and the reel
  • The hose reel includes an enlarged hand crank for quick hose retraction, enhancing your overall workflow and efficiency
  • For added peace of mind, the Blu Shield Steel Pressure Washer 50' Manual Hose Reel is backed by a 1-year warranty, underscoring its reliability and suitability for professional use
  • Upgrade your pressure washing equipment with the Blu Shield Steel Pressure Washer Hose Reel for enhanced durability, convenience, and performance in your pressure washing tasks


PRICE
$145.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size3/8 in

Product Details

TypeHose Reel
MaterialSteel
ColorBlue
Manufacturers Part NumberPWMR50
PSI4100 psi
Max Temperature250 °F
Cable/Cord/Hose IncludedNo
Max PSI4100 psi
BrandBluShield