Xlerator® Automatic Hand Dryer, Graphite, 110-120V
Write a Review
|
Questions & Answers (0)
Product Description
Excel Dryer's XLERATOR® Hand Dryer new 50% longer motor life and industry best 7-year warranty. XLERATOR® features adjustable speed, sound, and heat controls, as well as an externally visible service LED. High-speed and energy efficient XLERATOR® uses 80% less energy than other conventional hand dryers, while still drying hands in just 8 seconds. By switching from paper towels to hand dryers you can save up to 95% and eliminate the worry of dirty paper towels covering the restroom. BuildingGreen® Approved, EPD and Made In USA Certified®, qualifies for the most LEED Credits of any hand dryer. Feel the power of a clean and green facility with the XLERATOR® Hand Dryer.
PRICE
$629.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 6-2/3 in |
| Height | 12-11/16 in |
Product Details
| Type | Automatic |
| Horsepower | 5/8 HP |
| Color | Graphite |
| Amperage | 11.3-12.2 A |
| Series | XL-GR |
| Hertz | 50/60 Hz |
| Style | Xlerator |
| Mounting Location | Wall |
| Wattage | 1240-1450 W |
| Voltage | 110-120 V |
| Material | Die-Cast Zinc Alloy |
| Activation | Automatic |
| Description | Xlerator Automatic Hand Dryer |
| Manufacturers Part Number | 608161 |
| Drying Style | Hands-Under |
| Drying Time | 8 Seconds |
| Decibels | 78 |
| Brand | Excel Dryer |