Zep X-575 Hard Surface Cleaner and Polish, 5 Gallon Pail
Write a Review
|
Questions & Answers (0)
Product Description
X-575 is designed to help eliminate soils on wood and metal surfaces caused by ordinary wear, stains and water, providing extra care for your metal and wood finishes. Contains a special blend of cleaners and oils, including lemon oil, which is effective on a variety of surfaces including stainless steel, wood, and veneers. X-575 will not build up on surfaces and leaves no residue if used properly.
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Scent | Lemon |
| Capacity | 5 gal |
| Applicable Materials | Metal and wood finishes |
| Size Type | 5 Gallon Pail |
| Helps Remove | Soils Caused By Ordinary Wear, Stains, Water |
| Package Quantity | 1 Pail |
| Description | Hard Surface Cleaner and Polish |
| Manufacturers Part Number | 521635 |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| Dilution Ratio | RTU |
| Brand | Zep |