Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ZolaTerra

Model # :WBB2310720

MPN #: ZT-SSC-JAW-032OZ-06

ZolaTerra® Stainless Steel Cleaner For Commercial Kitchens, 32 oz. Trigger Spray, 6 Bottles

Product Description
ZolaTerra Stainless Steel Cleaner for Commercial Kitchens goes on wet to clean and remove grease, oil and odors from stainless steel leaving a fresh, clean surface. Eliminates greasy floors from overspray of oily polishes and does not collect airborne lint after use..

Features:
  • Don't pay freight for water weight! (60%+ Savings!)
  • Ready To Use.
  • Replaces stainless steel cleaner and polish with one easy to use product.
  • Non-toxic, natural formula replaces caustic cleaner; Biodegradable with no VOC's (volatile organic compounds).
  • For best results and if you have hard water, mix/use reverse osmosis water found at any grocery store.


PRICE
$62.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

Capacity32 oz
ScentUnscented
Size Type32 oz. Trigger Spray Bottle
Package Quantity6 Bottles
DescriptionStainless Steel Cleaner
Manufacturers Part NumberZT-SSC-JAW-032OZ-06
BrandZolaTerra