Zep Five Star Brass and Metal Polish, 2.2 Lb. Can, 4 Cans/Case
Write a Review
|
Questions & Answers (0)
Product Description
Cleans and polishes brass, chrome, stainless steel, copper, silver, gold, aluminum, magnesium, aluminum alloys, nickel, zinc, tin, bronze, and pewter. Industrial-strength paste is guaranteed to protect against rust, tarnish, water stains, and salt and fresh water corrosion.
PRICE
$305.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2.2 lb |
Product Details
| Capacity | 2.2 lb |
| Size Type | 2.2 Lb. Can |
| Helps Remove | Rust, Tarnish, Water Stains, Salt and Fresh Water Corrosion |
| Package Quantity | 4 Cans |
| Description | Brass and Metal Polish |
| Manufacturers Part Number | 139604 |
| Dilution Ratio | RTU |
| Brand | Zep |