Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bobrick

Model # :WBB489221

MPN #: B-6977

Bobrick® 600 Series Recessed Double Tissue Dispenser, Satin

Product Description
The 600 Series Recessed Double Tissue Dispenser is a stylish way of accommodating the needs of busy restrooms. Dispenser is constructed of satin finish stainless steel with one-piece seamless construction. Chrome-plated plastic spindles hold rolls up to 5-1/8" diameter (1500 sheets). Recessed design is ideal for areas where space is limited. Dimensions: 12-5/16"W x 3-3/8"D x 6-1/8"H.

PRICE
$169.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth3-1/2 in
Height6 in

Product Details

StyleStandard
Mounting LocationWall
CapacityTwo 5-1/4" Rolls
MaterialStainless Steel
Description600 Series
ColorStainless
Manufacturers Part NumberB-6977
BrandBobrick