Bobrick® 600 Series Surface Mounted Single Tissue Dispenser with Hood, Satin
Write a Review
|
Questions & Answers (0)
Product Description
The 600 Series Surface Mounted Single Tissue Dispenser w/ Hoods offers sleek design while accommodating needs of busy restrooms. Constructed of satin finish stainless steel that complements any decor. Chrome-plated plastic spindle holds rolls up to 5-1/8" diameter (1500 sheets). Hood protects paper from cross contamination. Dimensions: 6-3/16"W x 4-3/4"D x 6-3/16"H.
PRICE
$165.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 4-3/4 in |
| Height | 6-1/4 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | One 5-1/4" Roll |
| Material | Stainless Steel |
| Description | 600 Series Tissue Dispenser w/ Hood |
| Color | Stainless |
| Manufacturers Part Number | B-66997 |
| Brand | Bobrick |