Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489084

MPN #: B-2740

Bobrick® ClassicSeries™ Double Tissue Dispenser, Non Controlled

Product Description
The ClassicSeries™ Surface Mounted Double Tissue Dispenser is a stylish addition to high traffic restrooms in offices, schools, hospitals, health care facilities, residential complexes, and more. Dispenser is constructed of heavy duty cast aluminum with satin finish. High-impact plastic spindles feature concealed locking device. Holds two rolls up to 6" diameter (2000 sheets). Dimensions: 12-1/2"W x 5"D.

PRICE
$66.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth5 in
Height1-1/2 in

Product Details

StyleStandard
Mounting LocationWall
CapacityTwo 5-1/4" Rolls
MaterialAluminum
DescriptionClassicSeries
ColorSatin
Manufacturers Part NumberB-2740
BrandBobrick