Bobrick® Double Roll Toilet Tissue Dispenser with Utility Shelf, Surface Mounted
Write a Review
|
Questions & Answers (0)
Product Description
Surface mounted toilet tissue dispenser & shelf is constructed with durable14 gauge stainless steel with satin finish. Unit holds two standard core tissue rolls up to 4 ¼'. Features a shelf that can be used to place personal belongings.
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 3-3/4 in |
| Height | 3-3/4 in |
| Weight | 3 lbs |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 4-1/4" Rolls |
| Material | Stainless Steel |
| Description | Tissue Dispenser w/ Shelf |
| Color | Stainless |
| Manufacturers Part Number | B-540 |
| Brand | Bobrick |