Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489152

MPN #: B-2621

Bobrick® ClassicSeries® Horizontal Folded Paper Towel Dispenser, Stainless Steel

Product Description
The ClassicSeries™ Surface Mounted Paper Towel Dispenser with Knob Latch requires minimal maintenance, and is ideal for use in medium traffic areas. Constructed of corrosion resistant stainless steel, with a satin finish that goes well with any decor. Dispenses 200 C-fold or 275 multifold towels, measuring 3-1/8" to 3-13/16" deep without adjustment or adapters. Door features knob latch and piano-hinge. Dimensions: 10-3/4"W x 4"D x 7-1/8"H.

PRICE
$68.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/4 in
Depth4 in
Height7-1/8 in

Product Details

TypeManual
ColorStainless
Paper TypeC-Fold/Multifold
StylePull
Mounting LocationSurface Wall Mount
Capacity200 C-Fold/275 Multifold
MaterialStainless Steel
DescriptionClassicSeries™ Horizontal Paper Towel Dispenser
Manufacturers Part NumberB-2621
BrandBobrick