Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB201851

MPN #: 10-0469-9

ASI® Traditional Surface Mount Folded Paper Towel Dispenser/Receptacle

Product Description
No public bathroom should be left without these wall mounted towel dispenser & receptacle units. These stainless steel units combine the convenience of a paper towel dispenser with a waste receptacle for easy hand cleaning and waste disposal in one area. Paper towel dispenser holds C-fold or multi-fold paper towels. Hemmed edges on towel dispenser openings allow safe and easy dispensing. These combination bathroom towel dispensers and trash receptacles are made with easy to clean, heavy gauge type 304 stainless steel. Doors feature concealed 3/16" dia. stainless steel piano hinges and tumbler locks for security. Waste receptacle cabinet includes a removable stainless steel waste bin for easy maintenance. These towel dispenser and trash can units require a wall opening for installation. ADA compliant.

PRICE
$659.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth8-1/4 in
Height56 in

Product Details

TypeManual
ColorStainless
Paper TypeC-Fold/Multifold
StylePull
Mounting LocationSurface Wall Mount
Capacity600 C-Fold/800 Multifold
Size Type600-C-Fold/800-Multifold
MaterialStainless Steel
DescriptionTraditional Manual Paper Towel Dispenser/Trash Can
Manufacturers Part Number10-0469-9
BrandAmerican Specialties