Bobrick® ClassicSeries Part. Flush Mount Seat/Tissue Dispens/Disposal
Write a Review
|
Questions & Answers (0)
Product Description
ClassicSeries Partition Mounted Seat/Tissue Dispenser & Disposal is constructed of welded stainless steel throughout with satin finish on all exposed surfaces. Mounts through partitions 1/2" to 2" thick, servicing two compartments, used from both sides, and serviced from one. One side mounts flush against partition of barrier-free compartment to allow clearance for grab bar. Dispenses 1000 toilet seat covers and four rolls of standard tissue (tissue on left when facing unit). Flanges constructed of seamless, one-piece steel, and door is secured with full-length piano hinge. Features a 4/5 gallon sanitary disposal. Includes theft-resistant spindles for added security. Dimensions: 15-1/2"W x 28-7/8"H.
PRICE
$649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 4-1/4 in |
| Height | 29 in |
Product Details
| Style | Combo |
| Mounting Location | Partition |
| Capacity | Four 5-1/4" Rolls & 1000 Seat Covers & Sanitary Disposal |
| Material | Stainless Steel |
| Description | Flush Against Partition Mount |
| Color | Stainless |
| Manufacturers Part Number | B-3571 |
| Brand | Bobrick |