Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489417

MPN #: B-3574

Bobrick® ClassicSeries™ Part. Side Mount Seat/Tissue Dispens/Disposal

Product Description
ClassicSeries™ Partition Mounted Seat/Tissue Dispenser & Disposal is constructed of welded stainless steel throughout with satin finish on all exposed surfaces. Recessed installation in side wall of single compartment. Dispenses 1000 toilet seat covers and two rolls of tissue, accommodates 5-1/4" diameter (1800 sheet) rolls. Tissue is on right side when facing unit. Features one-piece seamless flange, with door secured with full-length stainless steel hinge and tumbler lock. Sanitary disposal has 4/5 gallon capacity. Includes theft-resistant spindles for added security. Dimensions: 16"W x 4"D x 29-1/4"H.

PRICE
$479.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth4 in
Height29-1/4 in

Product Details

StyleCombo
Mounting LocationWall
CapacityTwo 5-1/4" Rolls & 1000 Seat Covers & Sanitary Disposal
MaterialStainless Steel
DescriptionSide Wall Mount
ColorStainless
Manufacturers Part NumberB-3574
BrandBobrick