ASI® Roval Semi-Recessed Auto Roll Towel Dispenser, 13-1/2 Gal. Receptacle, Wired
Write a Review
|
Questions & Answers (0)
Product Description
ASI® Roval Semi-Recessed Automatic Roll Paper Towel Dispenser and 13-1/2 Gal. Receptacle, Hard Wired
ASI® Roval Semi-Recessed Automatic Roll Paper Towel Dispenser and Waste Receptacle has a smaller waste receptacle, 13-1/2 gallon (51.1 L), for ADAAG compliance. Internal shelf is ideal for paper towel storage. Unit is hard wired for use. Semi-recessed design is ideal for use in areas where space is limited. Dimensions: 17-3/8"W x 12"D x 56-5/16"H.
ASI® Roval Semi-Recessed Automatic Roll Paper Towel Dispenser and Waste Receptacle has a smaller waste receptacle, 13-1/2 gallon (51.1 L), for ADAAG compliance. Internal shelf is ideal for paper towel storage. Unit is hard wired for use. Semi-recessed design is ideal for use in areas where space is limited. Dimensions: 17-3/8"W x 12"D x 56-5/16"H.
PRICE
$1,335.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-3/8 in |
| Depth | 12 in |
| Height | 56-5/16 in |
| Weight | 33 lbs |
Product Details
| Assembly Required | No |
| Power | Hard Wired |
| Type | Automatic |
| Color | Stainless |
| Paper Type | Non-Perforated Roll |
| Style | Touch Free |
| Mounting Location | Semi-Recessed Wall Mount |
| Capacity | 8" Dia. Or 9" Dia. Roll, 800 ft long |
| Material | Stainless Steel |
| Description | Semi-Recessed |
| Manufacturers Part Number | 10-2046921AC-6 |
| Brand | American Specialties |