ASI® Roval Surface Mounted Sanitary Waste Receptacle - 10-20852
|
Questions & Answers (0)
Product Description
Roval™ Surface Mounted Sanitary Waste Receptacle
This 7-1/4"W x 3-1/2"D x 10"H receptacle is made of stainless steel with a satin finish for long lasting durability. Lid and cabinet each drawn one piece construction. Lid is secured to the cabinet with a heavy-duty 9/64" multi-staked concealed piano hinge. 1 gallon capacity. Mounting hardware sold separately.
This 7-1/4"W x 3-1/2"D x 10"H receptacle is made of stainless steel with a satin finish for long lasting durability. Lid and cabinet each drawn one piece construction. Lid is secured to the cabinet with a heavy-duty 9/64" multi-staked concealed piano hinge. 1 gallon capacity. Mounting hardware sold separately.
PRICE
$47.30
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/4 in |
| Depth | 3-1/2 in |
| Height | 10 in |
Product Details
| Style | Single Sided |
| Type | Sanitary Receptacle |
| Mounting Location | Wall, Surface Mount |
| Capacity | 1 Gallon |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Color | Stainless |
| Manufacturers Part Number | 10-20852 |
| Brand | American Specialties |