Bobrick® ClassicSeries Surface Mounted Twin Jumbo Tissue Dispenser
|
Questions & Answers (0)
Product Description
Reduce restroom maintenance with this ClassicSeries Surface Mounted Twin Jumbo Roll Tissue Dispenser. Spindles hold two 10" diameter rolls with 2-1/4" diameter core rolls, and is convertible for 3" diameter core rolls. Sliding access panel exposes one roll at a time, allowing easy roll change-over. Constructed of corrosion resistant stainless steel, with a satin finish. Features a wide viewing slot in door. Equipped with tumbler lock. Dimensions: 20-13/16W x 5-5/16"D x 11-3/8"H.
PRICE
$259.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/4 in |
| Depth | 5-1/2 in |
| Height | 11-1/2 in |
Product Details
| Style | Jumbo |
| Mounting Location | Wall |
| Capacity | Two 10" Rolls |
| Material | Stainless Steel |
| Description | Classic Series Jumbo Roll |
| Color | Stainless |
| Manufacturers Part Number | B-2892 |
| Brand | Bobrick |