Jumbo Jr. 9" Bathroom Tissue Dispenser 10-3/5" x 5-2/5" x 11-2/7", Translucent Smoke - GEP59009
Write a Review
|
Questions & Answers (0)
Product Description
Jumbo Vista Single Roll Tissue Dispenser
See-through cover permits monitoring of paper supply. Lock guards against pilferage. Easy to install, maintain and service. High-impact plastic. Smoke. Manufacturer's five-year performance limited guarantee. Holds one 9" roll. 10.61w x 5.4d x 11.29h. Sold 1 dispenser per case.
See-through cover permits monitoring of paper supply. Lock guards against pilferage. Easy to install, maintain and service. High-impact plastic. Smoke. Manufacturer's five-year performance limited guarantee. Holds one 9" roll. 10.61w x 5.4d x 11.29h. Sold 1 dispenser per case.
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 5-1/2 in |
| Height | 11-1/4 in |
Product Details
| Style | Jumbo |
| Mounting Location | Wall |
| Capacity | One 9" Roll |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Single Roll Dispenser |
| Color | Black |
| Manufacturers Part Number | GPC 590-09 |
| Brand | Georgia-Pacific |