The Surface Mounted Single Tissue Dispenser is constructed of durable stainless steel with bright-polished finish. The chrome-plated plastic spindle holds rolls up to 5-1/2" diameter (1800 sheets). Support-arm flanges lock to concealed stainless steel wall plate.
Bobrick® Surface Mounted Single Tissue Dispenser, Bright Polished
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 7-1/4 in |
| Depth | 4 in |
| Height | 2 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | One 5-1/4" Roll |
| Material | Stainless Steel |
| Description | Single Tissue Dispenser |
| Color | Stainless |
| Manufacturers Part Number | B-685 |
| Brand | Bobrick |
Related Products
Scott® provides a reliable balance of efficiency, performance, and value in state-of-the-art solutions. If you're responsible for a high-traffic restroom, you need a high capacity bathroom tissue dispenser. Scott® Coreless Jumbo Roll Toilet Paper Dispensers offer high capacity, easy maintenance systems that can help lower maintenance costs. Available in double-roll and single-roll configurations, these dispensers are designed to dispense 9.38" diameter x 3.8" wide coreless tissue rolls. Since the dispenser is suited to a jumbo roll with no core, it helps keep your washroom environmentally ...
The Tork® 4-Roll Tissue Dispenser provides a steady tissue supply with minimal maintenance for maximum cost savings in high-traffic washrooms. The multi-roll capacity minimizes the chance of washroom run-out and reduces maintenance time and costs. The unique design protects reserved rolls and eliminates pilferage. Features: Small dispenser footprint, minimizes the use of table space Translucent and sleek cover allows for ''at a glance'' inspection for refills, hides scratches and maintains image Smooth surface with no recesses is easy to clean and maintain Improves hygiene, allowing you ...
Protect valuable restroom supplies with ClassicSeries™ Surface Mounted Vandal Resistant Single Tissue Dispenser. Ideal for restroom use in offices, schools, recreation centers, health care facilities, hospitals, and more. Constructed of chrome plated steel with a bright polished finish. Dispenser features a vandal-resistant, self-locking mechanism. Controlled delivery eliminates waste by preventing roll from spinning freely. Accommodates one standard core tissue roll up to 4-1/2" diameter, and cannot be removed from dispenser until empty. Dimensions: 6"W x 4-1/4"D x 2-3/4"H.
VersaTwin® Classic Tissue Dispenser The VersaTwin® has a compact, contemporary and space-saving design that will work well in any washroom. Universal, accommodates any brand of standard or industrial bath tissue up to 5-1/2"(140mm). Continual availability of paper provided by the Infinity® System, eliminating stub roll waste. The VersaTwin® mounts in either horizontal or vertical position. Measurements: 12-3/4"W x 8"D x 5-3/4"H.
The Versatwin® tissue dispenser has a compact, contemporary, space-saving design that complements any washroom. San Jamar's Infinity® System provides continuous paper availability and eliminates stub roll waste. Replace 1st bullet with: Universal, accommodates any brand of standard or industrial bath tissue up to 5–1/2"(140mm) with a 1 1/2" core. Universal, accommodates any brand of standard or industrial bath tissue up to 5-1/2"(140mm). Continual availability of paper provided by the Infinity® System, eliminating stub roll waste. The VersaTwin® mounts in either horizontal or vertical ...