Bobrick® ClassicSeries Convertible Paper Towel Disp/Waste Receptacle for 4" Wall, 18-Gal.
Write a Review
|
Questions & Answers (0)
Product Description
ClassicSeries Recessed Convertible Folded Towel Dispenser and Receptacle is ideal for use in heavy traffic restrooms and changing areas. Unit includes convertible folded paper towel module and 18 gallon waste receptacle module, which can be interchanged with a universal touch-free roll towel module and 12 gallon waste receptacle. Cabinet is not replaced when changing modules. Constructed of corrosion resistant stainless steel, with a satin finish that goes well with any decor. Dispenses 600 c-fold or 800 multifold towels. Features removable waste receptacle that locks into cabinet for added security. Seamless beveled flange. Receptacle is 8" deep, and extends 4-1/8" from wall. Dimensions: 16"W x 4"D x 54-3/4"H.
PRICE
$699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 4 in |
| Height | 54-3/4 in |
Product Details
| Type | Automatic |
| Color | Stainless |
| Paper Type | C-Fold/Multifold |
| Style | Touch Free |
| Mounting Location | Recessed Wall Mount |
| Capacity | 600 C-Fold/800 Multi-Fold |
| Material | Stainless Steel |
| Description | ClassicSeries Towel Dispenser/Receptacle |
| Manufacturers Part Number | B-3947 |
| Brand | Bobrick |