Bobrick® Folding Right Hand Shower Seat, 32-7/8"W
Write a Review
|
Questions & Answers (0)
Product Description
This Folding Shower Seat meets the needs of those requiring extra support, and complies with ADA Accessibility Guidelines. Seat features 1-1/2" thick foam with a white, water-resistant naugahyde cover and enclosed 1/2" plywood base. Frame and mounting brackets are constructed of stainless steel, with a self-locking mechanism. Designed for right hand usage. Dimensions: 32-7/8"W.
PRICE
$729.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32-7/8 in |
| Depth | 22-11/16 in |
| Weight Capacity | 360 lbs |
Product Details
| Frame Color Family | Silver |
| Seat Color Family | White |
| Color | White |
| Manufacturers Part Number | B-517 |
| Seat Material | Foam |
| Brand | Bobrick |