FOLDING SHOWER SEATS
Shower Seats Are Great For Use In Large Shower Stalls And Shower Rooms.
L-shaped fold-up shower stall seat features a self-locking mechanism for secure positioning. Made of type 304 stainless steel framing. Seat frame and support legs are 1" diameter x 1-1/4" square x 18 gauge tubing with 3/16" thick mounting flanges and 16 gauge guide bracket/arm support. All exposed surfaces have #4 satin finish. Support arm fold ups when in retracted position to provide low profile against wall. Complies with ADA Accessibility Guidelines when properly installed. Phenolic Seat is made of 1/2" thick solid phenolic with ivory color top and bottom surfaces with black edges. Left hand seat.
ASI® Folding Shower Seat - Left Hand Seat - 10-8206-L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$405.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 22-7/8 in |
| Height | 1/2 in |
| Weight Capacity | 250 lbs |
Product Details
| Frame Color Family | Silver |
| Seat Color Family | White |
| Color | White |
| Manufacturers Part Number | 10-8206-L |
| Seat Material | Plastic |
| Brand | American Specialties |