Bobrick® LinerMate® for Contura Series B-43944, B-43949
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | B-43944-134 |
| Type | Automatic |
| Color | Black |
| Brand | Bobrick |
Related Products
The ClassicSeries™ Surface Mounted Touch-Free Convertible Towel Dispenser and Receptacle is ideal to medium to heavy traffic areas. Constructed of satin finish stainless steel, with seamless beveled flange and stainless steel skirt for surface mounting. Dispenses universal 1-1/2" to 2" diameter core, up to 8" diameter, 8" wide, non-perforated, non-proprietary rolls. Dispenser features adjustable towel lengths, second activation time delay, shorter length on second activation and stub roll dispensing - all reducing paper costs. Powered by 4 D alkaline batteries (sold separately). ...
ASI's Matte Black Collection provides a chic alternative for modern washrooms. Carefully curated to be versatile and powder coated for added durability, these accessories are ready to make a statement in any setting. The boldness of black creates an air of sophistication, while the subtlety of the matte finish exudes warmth. This recessed matte black powder coated stainless steel unit dispenses 600 C-fold or 800 multi-fold paper towels and has a 4.2 gal.(16 L) waste receptacle. Door held closed with two (2) tumbler locks. Waste receptacle has a rolled edge finger hole for easy servicing ...
The TrimLineSeries™ Paper Towel Dispenser/Waste Receptacle features a sleek, modern design, and helps organize restrooms and keep them clean. Unit is constructed of durable, corrosion resistant stainless steel with a satin finish that goes well with any decor. Dispenses 600 C-fold, 800 multifold, or 1100 single fold towels. The removable, leak proof 3-4/5 waste container makes cleanup quick and easy. Door features 90° return, concealing flange. Recessed design makes this unit ideal for areas where space is limited. Dimensions: 11-1/2"W x 3-3/4"D x 53-5/8"H.
Enjoy efficient and dependable electronic roll towel dispensing in a compact size with Tear-N-Dry Essence™. The Tear-N-Dry Essence™consistently dispenses 10" paper portions without wait, making it an ideal choice for high-traffic environments. This affordable, low-maintenance dispenser boasts the longest battery in the industry. And, it's simple to install. Just mount, load paper and you are ready to go. Dimensions: 14-7/16" x 11-3/4" x 9-1/8". Capacity holds (1) 8" wide roll. Features/Benefits: Consistently dispenses standard 10" paper without a wait Compact, high-capacity ...
Paper towel dispenser holds 600 C fold paper towels or 800 multi fold paper towels. This combination bathroom towel dispenser and trash receptacle is made with easy to clean 22 gauge type 304 stainless steel with 1/4" thick structural fiberboard core. Door features 3/16" dia. stainless steel piano hinge and a tumbler lock for security. Waste receptacle cabinet includes a removable 12 gallon stainless steel waste bin. Requires a 15-3/4"W x 4-1/4"D x 54-1/2"H wall opening for installation. Dimensions: 17-1/4"W x 8-1/4"D x 56"H. ADA compliant.