Georgia Pacific Microtwin® Side-By-Side 2 4" Dia Roll Toilet Tissue Dispenser, Smoke - GEP59206
|
Questions & Answers (0)
Product Description
Micro-Twin Toilet Tissue Dispenser
Two-roll dispenser offers the benefits of a jumbo roll dispenser. Compact design mounts horizontally or vertically. High-impact plastic construction. See-through cover with gray back. 13.58w x 5.73d x 8.6h. Sold 1 dispenser per case.
Two-roll dispenser offers the benefits of a jumbo roll dispenser. Compact design mounts horizontally or vertically. High-impact plastic construction. See-through cover with gray back. 13.58w x 5.73d x 8.6h. Sold 1 dispenser per case.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 5-3/4 in |
| Height | 8-1/2 in |
Product Details
| Style | Standard |
| Mounting Location | Wall |
| Capacity | Two 5-1/4" Rolls |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Micro-Twin® Toilet Tissue Dispenser |
| Color | Black |
| Manufacturers Part Number | GPC 592-06 |
| Brand | Georgia-Pacific |